Beli grease skf di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)
    Mulai

    Rp119.900

    SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)
    Deskripsi:
    SKF LGMT 2 is mineral oil based, lithium soap thickened grease with excellent thermal stability within its operating temperature range. This premium quality, general purpose grease is suitable for a wide range of industrial and automotive applications. - Excellent oxidation stability - Good mechanical stability - Excellent water resistance and rust inhibiting properties Typical applications - Agricultural equipment - Automotive wheel bearings - Conveyors - Small electric motors - Industrial fans
    atribut:
    • Base Oil Type: Mineral
    • Shelf Life (year): 5
    • Thickener: Lithium
    • Dropping Point (ISO 2176) (min) (°C): 180
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Operating Temperature Range (°C): -30-120
    • Speed (max.) n x dm (x 1000): 300
  2. SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp499.900

    SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    atribut:
    • Base Oil Type: Mineral
    • Thickener: Polyurea
    • Available for Single Point Lubrication: No
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
    • Shelf Life (year): 5
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
    • Colour: Blue
    • DIN 51825 Code: K2N-40
    • Dropping Point (ISO 2176) (min) (°C): 240
    • Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2 to 3
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-150
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
    • Speed (max.) n x dm (x 1000): 300
  3. SKF Bearing Grease with Solid Lubricants Extremely High Viscosity (Gemuk Bearing)
    Mulai

    Rp129.900

    SKF Bearing Grease with Solid Lubricants Extremely High Viscosity (Gemuk Bearing)
    Deskripsi:
    Extremely high viscosity grease with solid lubricants SKF LGEV 2 is a mineral oil based grease, using a lithium-calcium soap. It has a high content of molybdenum disulphide and graphite, in conjunction with an extremely high viscosity oil. This provides outstanding protection under the harshest conditions involving high loads, slow rotations and severe vibrations. Features & benefits - Extremely suitable for lubricating large sized spherical roller bearings subject to high loads and slow rotations, a situation where microslip is likely to occur - Extremely mechanically stable providing good water resistance and corrosion protection Typical applications - Trunnion bearings on rotating drums - Support and thrust rollers on rotary kilns and dryers - Bucket wheel excavators - Slewing ring bearings - High pressure roller mills - Crushers
    atribut:
    • DIN 51825 Code: KPF2K-10
    • NLGI Consistency Class: 2
    • Thickener: Lithium/Calcium
    • Available for Single Point Lubrication: No
    • Base Oil Type: Mineral
    • Base Oil Viscosity (DIN 51562) (mm²/s): '1020 at 40°C
    • Colour: Black
    • Dropping Point (ISO 2176) (min) (°C): 180
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.2
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 3000
    • Low Temperature Torque, Start/Running (mNm): 150/100 at -10°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Oil Separation per DIN 51817 (%): '1-5 at 40°C
    • Operating Temperature Range (°C): -10-120
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
  4. SKF Bearing Grease High Load, Extreme Pressure, Wide Temperature Range (Gemuk Bearing)
    Mulai

    Rp309.900

    SKF Bearing Grease High Load, Extreme Pressure, Wide Temperature Range (Gemuk Bearing)
    Deskripsi:
    SKF LGWA 2 is a premium quality mineral oil based, lithium complex grease with extreme pressure (EP) performance. LGWA 2 is recommended for general industrial and automotive applications, when loads or temperatures exceed the range of general purpose greases. - Excellent lubrication at peak temperatures up to 220 °C (430 °F) for short periods - Protection of wheel bearings operating under severe conditions - Effective lubrication in wet conditions - Good water and corrosion resistance - Excellent lubrication under high loads and low speeds Typical applications - Wheel bearings in cars, trailers and trucks - Washing machines - Fan and electric motors
    atribut:
    • Available for Single Point Lubrication: yes
    • Base Oil Type: Mineral
    • Base Oil Viscosity (DIN 51562) (mm²/s): '15 at 100°C
    • Colour: Amber
    • DIN 51825 Code: KP2N-30
    • Dropping Point (ISO 2176) (min) (°C): 250
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.8
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 2600
    • Low Temperature Torque, Start/Running (mNm): 150/100 at -20°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2
    • Oil Separation per DIN 51817 (%): '1-5 at 40°C
    • Operating Temperature Range (°C): -30-140
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Recommended Applications: Fans and electric motors; Conveyor head and tail pulley bearings
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
    • Thickener: Lithium complex
  5. SKF Electro-Mechanical Lubricant Dispensers (Pelumas Otomatis)
    BARU
    Mulai

    Rp659.900

    SKF Electro-Mechanical Lubricant Dispensers (Pelumas Otomatis)
    Deskripsi:
    SKF LGWA 2 is a premium quality mineral oil based, lithium complex grease with extreme pressure (EP) performance. LGWA 2 is recommended for general industrial and automotive applications, when loads or temperatures exceed the range of general purpose greases.
  6. TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

    TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    - High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
  7. SKF Grease Pump (Pompa Gemuk)
    Mulai

    Rp2.399.900

    SKF Grease Pump (Pompa Gemuk)
    Deskripsi:
    SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
  8. SKF Bearing Grease Biodegradable (Gemuk Bearing)
    Mulai

    Rp589.900

    SKF Bearing Grease Biodegradable (Gemuk Bearing)
    Deskripsi:
    SKF LGGB 2 is a biodegradable, low toxicity, synthetic ester oil based grease, using a lithium-calcium thickener. Its special formulation makes it most suitable for applications where environmental contamination is a concern. - Good performance in applications with steel-on-steel spherical plain bearings, ball bearings and roller bearings - Good low temperature start-up performance - Good corrosion inhibiting properties - Suitable for medium to high loads Typical applications - Agricultural and forestry equipment - Construction and earthmoving equipment - Mining and conveying equipment - Water treatment and irrigation - Locks, dams, bridges - Linkages, rod ends
    atribut:
    • Colour: Off white
    • NLGI Consistency Class: 2
    • Thickener: Lithium/calcium
    • Base Oil Type: Synthetic ester
    • Available for Single Point Lubrication: yes
    • Base Oil Viscosity (DIN 51562) (mm²/s): '13 at 100°C
    • DIN 51825 Code: KPE2K-40
    • Dropping Point (ISO 2176) (min) (°C): 170
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.8
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 2600
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '0 at 90°C
    • Oil Separation per DIN 51817 (%): '0.8-3 at 40°C
    • Operating Temperature Range (°C): -40-90
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Recommended Applications: Applications where grease can leak into the environment, Mining and conveying equipment, Water treatment and irrigation, Locks, dams, bridges
    • Shelf Life (year): 2
    • Speed (max.) n x dm (x 1000): 300
  9. SKF Bearing Grease High Load, Extreme Pressure (Gemuk Bearing)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    SKF Bearing Grease High Load, Extreme Pressure (Gemuk Bearing)
    atribut:
    • NLGI Consistency Class: 2
    • Operating Temperature Range (°C): -20-110
    • Base Oil Type: Mineral
    • Available for Single Point Lubrication: yes
    • Base Oil Viscosity (DIN 51562) (mm²/s): '16 at 100°C
    • Colour: Light brown
    • DIN 51825 Code: KP2G-20
    • Dropping Point (ISO 2176) (min) (°C): 180
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.4
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 2800
    • Low Temperature Torque, Start/Running (mNm): 200/50 at -20°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Oil Separation per DIN 51817 (%): '2-5 at 40°C
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
    • Thickener: Lithium
  10. AS ONE Fluorine Resin Bag untuk Sampling Gas
    Mulai

    Rp549.900

    AS ONE Fluorine Resin Bag untuk Sampling Gas
    atribut:
    • Material: Film/FEP (fluorine resin), Nozzle/PTFE (poly tetrafluoroethylene)
  11. MAKINO Bsk EndMill /Drill Case
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    MAKINO Bsk EndMill /Drill Case
    atribut:
    • Storage Amount (piece): 1
  12. TWECO Nozzles for Tweco MIG Gun
    Mulai

    Rp369.900

    TWECO Nozzles for Tweco MIG Gun
    Deskripsi:
    These 21 series nozzles attach to compatible Tweco MIG guns to focus shielding gas on the weld pool during gas-shielded MIG welding tasks.
    atribut:
    • Compatible with Brand: Tweco
    • Material: Copper
    • Process: MIG Welding (GMAW)
  13. SKF Grease General Purpose Food Grade (Gemuk)
    Mulai

    Rp1.499.900

    SKF Grease General Purpose Food Grade (Gemuk)
    Deskripsi:
    - SKF LGFP 2 is a clean, non-toxic bearing grease, which is based on medical white oil using an aluminium complex soap- High resistance to water- Excellent grease life- Excellent corrosion resistance- An essentially neutral pH value- NSF H1 registered and Halal and Kosher certified Typical applications- Multi-pack cassette bearings- Wrapping machines- Conveyor bearings- Bottling machines
    atribut:
    • Base Oil Viscosity (mm²/s): 16 (DIN 51562 at 100 °C); 150 (DIN 51562 at 40 °C )
    • Base Oil Type: White Mineral
    • Shelf Life: 2 years
    • Maximum Copper Corrosion: 1 (DIN 51811 /ASTM D4048, 24 hrs at 100°C)
    • Minimum Dropping Point ISO 2176 (°C): 280
  14. SKF Grease Gun (Pistol Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    SKF Grease Gun (Pistol Gemuk)
    Deskripsi:
    The SKF Grease Gun LAGH 400 is ideal for usage in agricultural, industrial and construction industries and for private use. The grease gun is equipped with a filler nipple and air-release valve for easy re-filling by filler or grease pumps. It can also suitable for usage with grease cartridges. The ergonomic design for one handed operation, the flexible high pressure hose and the possibility to mount the hose in both horizontal and vertical position makes this grease gun very versatile and easy to use.
    atribut:
    • Length (mm): 370
    • Operation: One handed
    • Maximum Pressure (bar): 300
    • Maximum Pressure (MPa): 30
    • Hose: Yes, 300mm
    • Can Be Filled with Grease Filler Pump: Yes, with SKF LAGF 18 or LAGF 50
    • Extension Pipe: Optional
    • Filling Connection: DIN 1283
    • Grease Supply: Loose or Cartridge
    • NLGI Class of Lubricant (max): 2
    • Pipe/Hose Thread Connection: M10x1
    • Recommended Applications: For manual filling of greasing points in industrial, construction and agricultural applications
    • Reservoir Volume (ml): 500
    • Suitable for Grease Nipples: Standard nipples as per DIN 71412
    • Use of Standard Grease Cartridges: Yes, type DIN 1284
    • Volume per Stroke (mL): 0.46
  15. SKF Refill Set Grease (Gemuk)
    Mulai

    Rp999.900

    SKF Refill Set Grease (Gemuk)
    Deskripsi:
    This set is filled with SKF grease for wide temperature ranges and extreme pressures, recommended for electric motors, conveyors, fans and pumps. To use an oil refill set you need a support plate with integrated return valve which has to be ordered separately.
  16. Lincoln Pump Grease Dispensing Hand & Foot-Operated (Pompa Gemuk Manual)
    Mulai

    Rp2.899.900

    Lincoln Pump Grease Dispensing Hand & Foot-Operated (Pompa Gemuk Manual)
    Deskripsi:
    These grease dispensing guns mount directly on drums or large containers and are operated by hand.
    atribut:
    • Action Type: Lever
    • Bung Adapter Incl.: No
    • For Media Type: Grease
    • Metered: No
    • Nozzle Operation: Manual
    • Overall Length (m): Yes
  17. Wipro Abrasive Paper Duco Waterproof (Kertas Amplas)
    Mulai

    Rp179.900

    Wipro Abrasive Paper Duco Waterproof (Kertas Amplas)
    atribut:
    • Application: Kayu, plastik, besi dan proses penghilangan cat lama atau karat di otomotif
    • Material: Silicone Carbide
    • Size (inch): 9x11
  18. COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp60.900

    COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
  19. SMS Petro Recoil Baut Kunci
    Mulai

    Rp22.900

    SMS Petro Recoil Baut Kunci
    Deskripsi:
    Recoil adalah alat perbaikan atau untuk reparasi baut yang sudah rusak. Nantinya alat ini akan dipasangkan menggunakan alat pada lubang yang sudah disiapkan.
  20. KINIK Abrasive Paper Waterproof (Kertas Amplas)
    Mulai

    Rp2.900

    KINIK Abrasive Paper Waterproof (Kertas Amplas)
    atribut:
    • Size (inch): 9 x 11
    • Material: Silicon Carbide
Daftar Harga grease skf Terbaru October 2026
SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)Rp119.900
SKF Bearing Grease High Performance Temperature (Gemuk Bearing)Rp499.900
SKF Bearing Grease with Solid Lubricants Extremely High Viscosity (Gemuk Bearing)Rp129.900
SKF Bearing Grease High Load, Extreme Pressure, Wide Temperature Range (Gemuk Bearing)Rp309.900
SKF Electro-Mechanical Lubricant Dispensers (Pelumas Otomatis)Rp659.900
TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)Rp74.900
SKF Grease Pump (Pompa Gemuk)Rp2.399.900
SKF Bearing Grease Biodegradable (Gemuk Bearing)Rp589.900
SKF Bearing Grease High Load, Extreme Pressure (Gemuk Bearing)Rp279.900
AS ONE Fluorine Resin Bag untuk Sampling GasRp549.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait